Page 1 of 135

Next

Compare
8221G005HWAC208/60D

COMPARE

8221G005HWAC208/60D

Description
8221G005HWAC208/60D SOLENOID VALVE ; 3/4 X 3/4 2NC BRASS 6.1/F W

ASCO VALVE

Part # 8221G005HWAC208/60D

BDI # 27170131

Features

Port Type: 3/4" FNPT
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Hydraulic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 5.5 CV Factor | 3/4 Inch Orifice Size | Hot Water Fluid | 18 Inch Lead
Overall Length - Inch: 3.418
Voltage: 208/60 VAC
Overall Width - Inch: 2.78

Price Inventory : In stock
Loading Price
QTY
JSF8210G094AC208/60

COMPARE

JSF8210G094AC208/60

Description
JSF8210G094AC208/60 SOLENOID VALVE ; 1/2"X5/8" 2NC BRASS 10.1/FW

ASCO VALVE

Part # JSF8210G094AC208/60

BDI # 20708500

Features

Port Type: 1/2" FNPT
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Hydraulic | Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 4 Cv Factor | 5/8" Orifice Size | Normally Closed | Air - Water Fluid | Junction Box | Class F | High Temperature | Spade Terminal
Overall Length - Inch: 4.861
Voltage: 208/60 VAC
Overall Width - Inch: 2.29

Price Inventory : Available to order
Loading Price
QTY
8220G407AC208/60

COMPARE

8220G407AC208/60

Description
8220G407AC208/60 SOLENOID VALVE ; 3/4 X 3/4 2NC BRASS 6.1 /F

ASCO VALVE

Part # 8220G407AC208/60D

BDI # 20693370

Features

Port Type: 3/4" FNPT
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Hydraulic | Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 8.8 Cv Factor | 3/4" Orifice Size | Hot Water - Steam Fluid | In/Out Position
Overall Length - Inch: 3.425
Voltage: 208/60 VAC
Overall Width - Inch: 2.819

Price Inventory : Available to order
Loading Price
QTY
OFST8220G403AC208/60

COMPARE

OFST8220G403AC208/60

Description
OFST8220G403AC208/60 VALVE UNIT ; 3/8 X 1/2 2NC BRASS 10.1/H W

ASCO VALVE

Part # OFST8220G403AC208/60

BDI # 20710492

Features

Port Type: 3/8" FNPT
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Hydraulic | Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 4.4 Cv Factor | 1/2" Orifice Size | Hot Water - Steam Fluid | Open Frame | Class H | High Temperature | Spade Terminal | In/Out Position
Overall Length - Inch: 3.15
Voltage: 208/60 VAC
Overall Width - Inch: 2.224

Price Inventory : Available to order
Loading Price
QTY
8262H080VAC208/60D

COMPARE

8262H080VAC208/60D

Description
8262H080VAC208/60D SOLENOID VALVE ; 1/4 X 3/64 2NC SS 6.1/F W

ASCO VALVE

Part # 8262H080VAC208/60D

BDI # 27170316

Features

Port Type: 1/4" FNPT
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid | Spring Return
Media: Hydraulic | Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 0.06 Cv Factor | 3/64" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | Normally Closed
Overall Length - Inch: 2.855
Voltage: 208/60 VAC
Overall Width - Inch: 1.69

Price Inventory : Available to order
Loading Price
QTY