Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1000
Hertz:
50
Shaft Diameter - Millimeter:
85.725
Overall Length - Inch:
42.87
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
100HP
Mounting Method:
Rigid
37-0000-0008
Description
37-0000-0008 THREE PHASE MOTOR ; 5HP 1770RPM 3PH 60HZ TEFC ENCLOSURE
Part # 42581
BDI # 27602879
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
19.49
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Single Speed | Reversible Shaft Rotation
Mounting Method:
C-Face