Page 1 of 7

Next

Compare
X8210G002/13244AC550/60

COMPARE

X8210G002/13244AC550/60

Description
X8210G002/13244AC550/60 SOLENOID VALVE ; 1/2"X5/8" 2NC BRASS 6.1W

ASCO VALVE

Part # X8210G00213244AC550/60D

BDI # 20716010

Features

Port Type: 1/2" FNPT
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Hydraulic | Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 4 Cv Factor | 5/8" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid | 18" Lead
Overall Length - Inch: 3.365
Voltage: 550/60 VAC
Overall Width - Inch: 2.283

Price Inventory : Available to order
Loading Price
QTY
X8320G192/13244AC550/60

COMPARE

X8320G192/13244AC550/60

Description
X8320G192/13244AC550/60 SOLENOID VALVE

ASCO VALVE

Part # X8320G19213244AC550/60D

BDI # 20716150

Features

Port Type: 1/4" FNPT
Number of Ports/Way: 3 Port | 3 Way
Actuation: Solenoid | Spring Return
Media: Hydraulic | Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 0.09 Cv Factor | 1/16" Orifice Size | Normally Open | Direct Acting | Air - Inert Gas - Light Oil - Water Fluid | Ambient Temperature 0 To 52 Deg C | Special Construction
Voltage: 550/60 VAC
Overall Width - Inch: 1.95
Overall Width - Millimeter: 49.53

Price Inventory : Available to order
Loading Price
QTY
8262H002AC550/60

COMPARE

8262H002AC550/60

Description
8262H002AC550/60 SOLENOID VALVE ; POR

ASCO VALVE

Part # 8262H002AC550/60

BDI # 20693910

Features

Port Type: 1/8" FNPT
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid | Spring Return
Media: Hydraulic | Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 0.35 Cv Factor | 1/8" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | Normally Closed | General Service | Direct Acting | NBR Disc | Ambient Temperature -25 To 55 Deg C
Voltage: 550/60 VAC
Overall Width - Inch: 1.69
Overall Width - Millimeter: 42.926

Price Inventory : Available to order
Loading Price
QTY
EFX8210G002/13244AC550/60

COMPARE

EFX8210G002/13244AC550/60

Description
EFX8210G002/13244AC550/60 SOLENOID VALVE ; 1/2"X5/8" 2NC BRASS 6.1W

ASCO VALVE

Part # EFX8210G00213244AC550/60D

BDI # 20704192

Features

Port Type: 1/2" FNPT
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Hydraulic | Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 4 Cv Factor | 5/8" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid | Explosion Proof | 18" Lead
Overall Length - Inch: 3.365
Voltage: 550/60 VAC
Overall Width - Inch: 2.283

Price Inventory : Available to order
Loading Price
QTY
EFX8262H013/13244AC550/60

COMPARE

EFX8262H013/13244AC550/60

Description
EFX8262H013/13244AC550/60 SOLENOID VALVE

ASCO VALVE

Part # EFX8262H01313244AC550/60D

BDI # 20704248

Features

Port Type: 1/4" FNPT
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid | Spring Return
Media: Hydraulic | Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 0.73 Cv Factor | 7/32" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | Normally Closed | General Service | NBR Disc | Ambient Temperature -25 To 55 Deg C | Explosion Proof
Overall Length - Inch: 2.855
Voltage: 550/60 VAC
Overall Width - Inch: 1.69

Price Inventory : Available to order
Loading Price
QTY