H-316 X 2-11/16
Description
H-316 X 2-11/16 ADAPTER SLEEVE BEARING ; 2-11/16" BORE 2-3/8" LTB W/LOCKNUT
Part # H-316 X 2-11/16
BDI # 199652
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
60.35
Length Thru Bore - Inch:
2.376
Bore - Millimeter:
68.275
Bore - Inch:
2.688
Other Features:
Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions
H-205 X 20 MM
Description
H-205 X 20 MM BEARING ADAPTER ; W/LOCKNUT LOCKWASHER
Part # H-205 X 20 MM
BDI # 199579
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
26
Length Thru Bore - Inch:
1.024
Bore - Millimeter:
20
Bore - Inch:
0.787
Other Features:
Tapered Threaded Sleeve
H-3152 X 240 MM
Description
H-3152 X 240 MM BEARING ADAPTER ; W/LOCKNUT LOCKWASHER
Part # H-3152 X 240 MM
BDI # 199646
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
190
Length Thru Bore - Inch:
7.48
Bore - Millimeter:
240
Bore - Inch:
9.449
Other Features:
Tapered Threaded Sleeve
H-2344 X 200 MM
Description
H-2344 X 200 MM BEARING ADAPTER ; W/LOCKNUT LOCKWASHER
Part # H-2344 X 200 MM
BDI # 198027
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
186
Length Thru Bore - Inch:
7.323
Bore - Millimeter:
200
Bore - Inch:
7.874
Other Features:
Tapered Threaded Sleeve
H-208 X 1-1/4
Description
H-208 X 1-1/4 BEARING ADAPTER ; W/LOCKNUT LOCKWASHER
Part # H-208 X 1-1/4
BDI # 199583
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
31
Length Thru Bore - Inch:
1.22
Bore - Millimeter:
31.75
Bore - Inch:
1.25
Other Features:
Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions