14H100 JA
Description
14H100 JA SYNCHRONOUS BELT PULLEY ; 1" BELT WID 1/2"CH BELT PIT H STYLE
Part # 14H100 JA
BDI # 615487
Features
Pitch Diameter - Inch:
2.228
Flange Outside Diameter - Millimeter:
63.094
Inch - Metric:
Inch
Outside Diameter - Inch:
2.174
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
573911
Pitch Diameter - Millimeter:
56.6
14LF075X1/2
Description
14LF075X1/2 TIMING PULLEY ; 1/2" BORE 3/4" WD 3/8" PIT L
Part # 1054600
BDI # 324856
Features
Pitch Diameter - Inch:
1.671
Flange Outside Diameter - Millimeter:
49.225
Inch - Metric:
Inch
Outside Diameter - Inch:
1.641
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Light | Type 1
Pitch Diameter - Millimeter:
42.443
Mounting Method:
Finished Bore
P14-5MGT-09AL
Description
P14-5MGT-09AL SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # 78450914
BDI # 23125520
Features
Pitch Diameter - Inch:
0.866
Flange Outside Diameter - Millimeter:
25.4
Inch - Metric:
Metric
Outside Diameter - Inch:
0.831
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
22
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
2.228
Flange Outside Diameter - Millimeter:
61.925
Inch - Metric:
Inch
Outside Diameter - Inch:
2.174
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Heavy | Type 2
Pitch Diameter - Millimeter:
56.591
Mounting Method:
Rough Bore
TB14H100
Description
TB14H100 SYNCHRONOUS BELT PULLEY ; 1" BELT WID 1/2"CH BELT PIT H STYLE
Part # TB14H100
BDI # 612049
Features
Pitch Diameter - Inch:
2.228
Flange Outside Diameter - Millimeter:
63.094
Inch - Metric:
Inch
Outside Diameter - Inch:
2.174
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
573721
Pitch Diameter - Millimeter:
56.6