090LT34FH6302
Description
090LT34FH6302 ALUMINIUM MOTOR ; 3HP 3600RPM TEFC 90L 3/60/575V
Part # R421A
BDI # 22327408
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1
Sync RPM:
3500
Hertz:
60
Shaft Diameter - Millimeter:
25.4
Overall Length - Inch:
6.33
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 3 Ampere | 2 Poles
Mounting Method:
B3 Face
090ST17FH6417
Description
090ST17FH6417 ALUMINIUM MOTOR ; 1-1/2HP 1800RPM TEFC 90SC 3/60/230/460V
Part # R376A
BDI # 22327424
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1
Sync RPM:
1745/1445
Hertz:
60
Shaft Diameter - Millimeter:
25.4
Overall Length - Inch:
6.33
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.2/2.1 Ampere | 4 Poles
Mounting Method:
B3 Face
090ST11FH6376
Description
090ST11FH6376 ALUMINIUM MOTOR ; 1HP 1200RPM TEFC 90S 3/60/230/460V
Part # R314A
BDI # 22327414
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1
Sync RPM:
1155/945
Hertz:
60
Shaft Diameter - Millimeter:
25.4
Overall Length - Inch:
7.8
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.2/1.6 Ampere | 6 Poles
Mounting Method:
B3 Face
090ST34FH6302
Description
090ST34FH6302 ALUMINIUM MOTOR ; 2HP 3600RPM TEFC 90S 3/60/575V
Part # R418A
BDI # 22327428
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1
Sync RPM:
3520
Hertz:
60
Shaft Diameter - Millimeter:
25.4
Overall Length - Inch:
7.8
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 2.2 Ampere | 2 Poles
Mounting Method:
Rigid
R318A;090ST34FH6301
Description
R318A ; 090ST34FH6301 ; 2HP 3600RPM TEFC 90S 3/60/230/460V
Part # R318A
BDI # 22327426
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1
Sync RPM:
3520/2910
Hertz:
60
Shaft Diameter - Millimeter:
25.4
Overall Length - Inch:
7.8
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 5/2.5 Ampere | 2 Poles
Mounting Method:
B3 Face