VQ7-8-FG-D-1ZR
Description
VQ7-8-FG-D-1ZR, SOLENOID VALVE, ISO STANDARD (SMARTCATALOG)
Part # VQ7-8-FG-D-1ZR
BDI # 25728320
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
3 - 3.3 Cv Factor | DIN terminal Block With Connector | Without Sub Plate | Indicator Light With Surge Voltage Suppressor
Overall Length - Inch:
6.909
Voltage:
100 VAC
VQ7-8-FPG-D-1Z
Description
VQ7-8-FPG-D-1Z, SOLENOID VALVE, ISO STANDARD (SMARTCATALOG)
Part # VQ7-8-FPG-D-1Z
BDI # 25805610
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
DIN terminal Block With Connector | Without Sub Plate | Indicator Light With Surge Voltage Suppressor
Overall Length - Inch:
7.106
Voltage:
100 VAC
VQ7-8-FG-S-1N
Description
VQ7-8-FG-S-1N SOLENOID VALVE ; SGL SIZE 2
Part # VQ7-8-FG-S-1N
BDI # 25666310
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.4 - 3 Cv Factor | DIN terminal Block With Connector | Without Sub Plate | Indicator Light
Overall Length - Inch:
6.063
Voltage:
100 VAC
VXD262NB
Description
VXD262NB, PILOT OP 2 PORT SOLENOID VALVE (N.C.) (SMARTCATALOG)
Part # VXD262NB
BDI # 25600790
Features
Port Type:
1" RC
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Diaphragm | Solenoid
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Grommet Terminal With Surge Voltage Suppressor
Overall Length - Inch:
3.74
Voltage:
100 VAC
VQ7-6-FJG-D-1Z
Description
VQ7-6-FJG-D-1Z, SOLENOID VALVE, ISO STANDARD (SMARTCATALOG)
Part # VQ7-6-FJG-D-1Z
BDI # 25665615
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
0.9 - 1.1 Cv Factor | DIN terminal Block With Connector | Without Sub Plate | Indicator Light With Surge Voltage Suppressor
Overall Length - Inch:
6.102
Voltage:
100 VAC