HO-2A 1GAL JUG;L0763-057
Description
L0763-057 HO-2A HYDRAULIC OIL 1GAL JUG ; NON RETURNABLE
Part # L0763-057
BDI # 18227325
Features
Other Features:
Extreme Pressure | Chemical and Mechanical Stability | Excellent Dielectric Strength
Container Type:
Jug
Typical Use:
Hydraulic System
Texture:
Liquid
Color:
Amber
Product Name:
Oil
SAE/ISO Grade:
SAE 30 | ISO 100
Product Type:
Petroleum Based
AIR TOOL LUBRICANT 1GAL JUG;L0713-057
Description
L0713-057 AIR TOOL LUBRICANT 1GAL JUG ; NON RETURNABLE
Part # L0713-057
BDI # 18229018
Features
Other Features:
Specialty Oil and Fluid
Container Type:
Jug
Typical Use:
Air Tool
Texture:
Liquid
Color:
Amber
Product Name:
Oil
SAE/ISO Grade:
ISO 32
Product Type:
Petroleum Based
Features
Container Type:
Bottle
Typical Use:
Air Tool
Texture:
Liquid
Color:
Amber
Product Name:
Oil
SAE/ISO Grade:
Not Available
Product Type:
Petroleum Based
MINUS 70 1GAL JUG;L0769-057
Description
L0769-057 MINUS 70 1GAL JUG ; NON RETURNABLE
Part # L0769-057
BDI # 18228058
Features
Other Features:
Heavy Duty | High Pressure | Chemical and Mechanical Stability | Good Heat Transfer
Container Type:
Jug
Typical Use:
Multi Purpose
Texture:
Liquid
Color:
Amber
Product Name:
Oil
SAE/ISO Grade:
SAE 5W-20 | ISO 15
Product Type:
Petroleum Based
NON-DET MOT OIL 30 1QT BOTTLE;L0807-054
Description
L0807-054 MOTOR OIL 1 QTS ; NON RETURNABLE
Part # L0807-054
BDI # 18230077
Features
Other Features:
Extra Clean
Container Type:
Bottle
Typical Use:
Motor
Texture:
Liquid
Color:
Amber
Product Name:
Oil
SAE/ISO Grade:
SAE 30W
Product Type:
Petroleum Based