8SC-H X 1 5/8
Description
8SC-H X 1 5/8 CPLG SPACER HUB ; 1-5/8" BORE 3-1/4" OD
Part # 022382
BDI # 240455
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.25
Length Thru Bore - Millimeter:
43.688
Other Features:
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter:
82.55
Coupling Type:
Elastomeric Coupling
Torque:
1135In-Lbs
4J X 5/8
Description
4J X 5/8 COUPLING FLANGE ; 0.625" BORE X 1.625" DIA HUB
Part # 022709
BDI # 240565
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
2.46
Length Thru Bore - Millimeter:
22.225
Other Features:
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter:
41.275
Coupling Type:
Elastomeric Coupling
Torque:
120In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
141.935
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
104.648
Coupling Type:
Grid Coupling
Torque:
18150In-Lbs
398028
Description
398028 COUPLING HUB EXPOSED BOLT ; DGC 3.0 RIGID HUB EXPOSED BOLT
Part # 398028
BDI # 27344897
Features
Bore Profile:
No Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands | Exposed Bolt | Rigid Hub
Hub Diameter - Millimeter:
180.34
Hub Diameter - Inch:
7.1
Coupling Type:
Gear Coupling
Torque:
107100In-Lbs
Features
Component:
Sleeve
Width - Millimeter:
47.625
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
3.75
Outside Diameter - Millimeter:
95.25
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
1800In-Lbs
Width - Inch:
1.875