8344G074AC12/60
Description
8344G074AC12/60 SOLENOID VALVE ; 1/2 X 3/8 4 BRASS 10.1/F
Part # 8344G074AC12/60D
BDI # 20697646
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
4 Port | 4 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.4 - 2.2 Cv Factor | 3/8" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | NBR Disc
Overall Length - Inch:
6.06
Voltage:
12/60 VAC
8030G083AC12/60
Description
8030G083AC12/60 SOLENOID VALVE ; 3/4"X3/4" 2NO BRASS 10.1W
Part # 8030G083AC12/60D
BDI # 20691026
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
5.5 Cv Factor | 3/4" Orifice Size | General Purpose | Normally Open | Direct Acting | Ambient Temperature 0 To 52 Deg C
Overall Length - Inch:
3.54
Voltage:
12/60 VAC
Features
Port Type:
2-1/2" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
45 Cv Factor | 1-3/4" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid
Overall Length - Inch:
5.5
Voltage:
12/60 VAC
8345G001AC12/60D
Description
8345G001AC12/60D SOLENOID VALVE ; 1/4" FNPT 5P-4W 2POS 12/60VAC
Part # 8345G001AC12/60D
BDI # 21430053
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.09 Cv Factor | 1/16" IN - 3/32" Exhaust Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | In/Out Position
Overall Length - Inch:
3.13
Voltage:
12/60 VAC
8210G094HWAC12/60D
Description
8210G094HWAC12/60D SOLENOID VALVE ; 1/2" FNPT 2P-2W 2POS 12/60VAC
Part # 8210G094HWAC12/60D
BDI # 21429971
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
4 Cv Factor | 5/8" Orifice Size | Normally Closed | Hot Water | 18" Lead
Overall Length - Inch:
3.515
Voltage:
12/60 VAC