8342G003AC240/60
Description
8342G003AC240/60 SOLENOID VALVE ; 3/8" X 3/16" 4WAY BRASS 20.1/F W
Part # 8342G003AC240/60D
BDI # 20697492
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
4 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.7 Cv Factor | 3/16" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | Direct Acting | In/Out Position
Overall Length - Inch:
3.325
Voltage:
240/60 VAC
8210G026AC240/60
Description
8210G026AC240/60D SOLENOID VALVE ; 3/4 X 3/4 2NC BRASS 16.1/F
Part # 8210G026AC240/60D
BDI # 20691746
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
6 Cv Factor | 3/4" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid
Overall Length - Inch:
3.535
Voltage:
240/60 VAC
Features
Port Type:
1/2" Solvent Bond
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid Pilot
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
4.5 CV Factor | 3/4" Orifice Size | Water Fluid | DIN Coil Without Connector
Overall Length - Inch:
5.5
Voltage:
240/60 VAC
8030G017VHAC240/60
Description
8030G017VHAC240/60 SOLENOID VALVE ; 1/2"X7/16" 2NC BRASS 16.1W
Part # 8030G017VHAC240/60D
BDI # 20690954
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Shutoff | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.8 Cv Factor | 7/16" Orifice Size | Normally Closed | Direct Acting | Ambient Temperature 0 To 52 Deg C | High Vacuum Service
Overall Length - Inch:
3.934
Voltage:
240/60 VAC
8210G056AC240/60
Description
8210G056AC240/60D SOLENOID VALVE ; 1-1/2"X1-1/4" 2NC BRASS 16.1W
Part # 8210G056AC240/60D
BDI # 20691952
Features
Port Type:
1-1/2" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
22.5 Cv Factor | 1-1/4" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid
Overall Length - Inch:
4.652
Voltage:
240/60 VAC