D5175R-1BV
Description
D5175R-1BV SHUNT WOUND DC MOTOR ; MC3212ATZ 75HP 1150RPM 500 300 F2
Part # D5175R-1BV
BDI # 24651711
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
2.624
Sync RPM:
1150
Shaft Diameter - Millimeter:
66.65
Overall Length - Inch:
39.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
SCR Drive
Mounting Method:
F2 Face
D5075RS-1BV
Description
D5075RS-1BV SHUNT WOUND DC MOTOR ; MC3212ATZ 75HP 1750RPM 500 300 F2
Part # D5075RS-1BV
BDI # 23973311
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
2.624
Sync RPM:
1750
Shaft Diameter - Millimeter:
66.65
Overall Length - Inch:
39.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
SCR Drive
Mounting Method:
F2 Face
D51100RB-1BV
Description
D51100RB-1BV SHUNT WOUND DC MOTOR ; C3214ATZ 100HP 1150RPM 500 300 F2
Part # D51100RB-1BV
BDI # 24651709
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
2.624
Sync RPM:
1150
Shaft Diameter - Millimeter:
66.65
Overall Length - Inch:
46.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
SCR Drive
Mounting Method:
F2 Face
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
3.625
Sync RPM:
1750 | 2000
Shaft Diameter - Millimeter:
92.075
Overall Length - Inch:
56.94
Current:
DC
Inch - Metric:
Inch
Horse Power:
400HP
Base to Center Height - Millimeter:
254
Mounting Method:
F2 Face
Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
28.75
Current:
DC
Inch - Metric:
Inch
Horse Power:
10HP
Base to Center Height - Millimeter:
158.75
Mounting Method:
F2 Face