B526273

Description
B526273 ; 100HP 850RPM DC MOTOR

BALDOR-RELIANCE

Part # B526273

BDI # 21808152

Features

Enclosure: DPFG
Shaft Diameter - Inch: 3.25
Sync RPM: 850
Shaft Diameter - Millimeter: 82.55
Overall Length - Inch: 49.75

Current: DC
Inch - Metric: Inch
Horse Power: 100HP
Base to Center Height - Millimeter: 317.5
Mounting Method: F1 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B369948

Description
B369948 ; POR 250HP 850RPM DC MOTOR

BALDOR-RELIANCE

Part # B369948

BDI # 21796406

Features

Enclosure: DPGFV
Shaft Diameter - Inch: 3.625
Sync RPM: 850
Shaft Diameter - Millimeter: 92.075
Overall Length - Inch: 60.19

Current: DC
Inch - Metric: Inch
Horse Power: 250HP
Base to Center Height - Millimeter: 254
Mounting Method: Foot Mounted | F2 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B1245616

Description
B1245616 ; POR 25HP 850RPM MOTOR

BALDOR-RELIANCE

Part # B1245616

BDI # 21794968

Features

Enclosure: DP
Shaft Diameter - Inch: 2.124
Sync RPM: 850
Shaft Diameter - Millimeter: 53.95
Overall Length - Inch: 33.44

Current: DC
Voltage: 500
Inch - Metric: Inch
Horse Power: 25HP
Mounting Method: F1 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

35-6997Z639

Description
35-6997Z639 ; .125HP 850RPM DC 56 3520D OPEN F1 N

BALDOR-RELIANCE

Part # 35-6997Z639

BDI # 20116223

Features

Enclosure: OPEN
Shaft Diameter - Inch: 0.625
Sync RPM: 850
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 12.93

Current: DC
Inch - Metric: Inch
Horse Power: 1/8HP
Base to Center Height - Millimeter: 88.9
Mounting Method: Rigid | F1 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B370674

Description
B370674 ; POR 200HP 850RPM DC MOTOR

BALDOR-RELIANCE

Part # B370674

BDI # 21796484

Features

Enclosure: SPGSV
Shaft Diameter - Inch: 3.625
Sync RPM: 850
Shaft Diameter - Millimeter: 92.075
Overall Length - Inch: 60.19

Current: DC
Inch - Metric: Inch
Horse Power: 200HP
Base to Center Height - Millimeter: 254
Mounting Method: Foot Mounted | F2 Face

Price Inventory : Available to order
Loading Price
QTY