Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.72
Outside Diameter - Millimeter:
119.888
Other Features:
35 PSI at 68 Deg F | 18 PSI at 104 Deg F | Convoluted Outer Cover
Typical Use:
Environmental Clean Up | Oil Skimming | Oil Slurries | Oil Suction | Vapour Recovery Hydrocarbon Emissions
Inside Diameter - Millimeter:
101.6
Color:
Orange
K4132-08X400
Description
K4132-08X400 SPRAY HOSE ; 1/2"X400' PVC 600PSI ORANGE
Part # K4132-08X400
BDI # 24459332
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.79
Outside Diameter - Millimeter:
20.066
Other Features:
High Tensile Strength Yarn | Reduced Drag | 250 PSI at 122 Deg F
Typical Use:
Agricultural Spraying | Building Washdown | Lawn Spraying | Nursery Spraying | Vineyard Spraying
Inside Diameter - Millimeter:
12.7
Color:
Orange
K4132-08X300
Description
K4132-08X300 SPRAY HOSE ; 1/2"X300' PVC 600PSI ORANGE
Part # K4132-08X300
BDI # 24459330
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.79
Outside Diameter - Millimeter:
20.066
Other Features:
High Tensile Strength Yarn | Reduced Drag | 250 PSI at 122 Deg F
Typical Use:
Agricultural Spraying | Building Washdown | Lawn Spraying | Nursery Spraying | Vineyard Spraying
Inside Diameter - Millimeter:
12.7
Color:
Orange
A4152-06X100
Description
A4152-06X100 FLUID/SOLVENT TRANSFER HOSE ; NYLON/TRANSFER 3/8"X100'
Part # A4152-06X100
BDI # 24452015
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.68
Outside Diameter - Millimeter:
17.272
Other Features:
High Tensile Strength Yarn | Chemical - Permeation Resistant | Silicone Free | 85 PSI at 122 Deg F
Typical Use:
Paint Supply Line | Robotic Paint Spray | Sealing and Coating
Inside Diameter - Millimeter:
9.525
Color:
Orange
K4132-06X400
Description
K4132-06X400 SPRAY HOSE ; 3/8"X400' PVC 600PSI ORANGE
Part # K4132-06X400
BDI # 24459328
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Outside Diameter - Millimeter:
15.875
Other Features:
High Tensile Strength Yarn | Reduced Drag | 250 PSI at 122 Deg F
Typical Use:
Agricultural Spraying | Building Washdown | Lawn Spraying | Nursery Spraying | Vineyard Spraying
Inside Diameter - Millimeter:
9.525
Color:
Orange