8320G202AC120/60 110/50D
Description
8320G202AC120/60 110/50D SOL VALVE ; 1/4"X3/32" 3NC SS 10.1F
Part # 8320G202AC120/60,110/50D
BDI # 20697026
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.12 Cv Factor | 3/32" Orifice Size | Air - Light Oil - Water | Normally Closed | Ambient Temperature 0 To 52 Deg C
Overall Length - Inch:
3.125
Voltage:
110/50 VAC | 120/60 VAC
8262H007AC120/60 110/50D
Description
8262H007AC120/60 110/50D SOLENOID VALVE ; 1/4" FNPT 2P-2W 2POS 110/120VAC
Part # 8262H007AC120/60,110/50D
BDI # 21430010
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.35 Cv Factor | 1/8" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | Normally Closed | General Service | NBR Disc | Ambient Temperature -25 To 55 Deg C
Overall Length - Inch:
2.855
Voltage:
110/50 VAC | 120/60 VAC
8263H206AC120/60 110/50
Description
8263H206AC120/60 110/50 SLND VALVE ; 3/8IN FNPT 0-125PSI BRASS BODY
Part # 8263H206AC120/60,110/50D
BDI # 20694908
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.73 Cv Factor | 7/32" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | Normally Closed | General Service | NBR Disc | Ambient Temperature -25 To 55 Deg C
Overall Length - Inch:
3.125
Voltage:
110/50 VAC | 120/60 VAC
EF8262H038AC120/60 110/50
Description
EF8262H038AC120/60 110/50 SOLENOID VALVE ; 1/4" X 9/32" 2NC SS 6.1/F W
Part # EF8262H038AC120/60,110/50D
BDI # 20701262
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.88 Cv Factor | 9/32" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | Normally Closed | General Service | NBR Disc | Ambient Temperature -25 To 55 Deg C | Explosion Proof
Overall Length - Inch:
2.855
Voltage:
110/50 VAC | 120/60 VAC
8263H200AC120/60 110/50D
Description
8263H200AC120/60 110/50D SOL VALVE ; 3/8" FNPT 2P-2W 2POS 110/120VAC
Part # 8263H200AC120/60,110/50D
BDI # 20694894
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.52 Cv Factor | 5/32" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | Normally Closed | General Service | NBR Disc | Ambient Temperature -25 To 55 Deg C
Overall Length - Inch:
3.125
Voltage:
110/50 VAC | 120/60 VAC