8320G089AC120/60 110/50
Description
8320G089AC120/60 110/50 SOLENOID VALVE ; 1/4" X 3/32" 3NC BRASS 9.1/F W
Part # 8320G089AC120/60,110/50D
BDI # 20697274
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.12 Cv Factor | 3/32" Orifice Size | Normally Closed | Ambient Temperature 0 To 40 Deg C
Overall Length - Inch:
2.855
Voltage:
110/50 VAC | 120/60 VAC
B511ADH53C
Description
B511ADH53C SOLENOID VALVE ; 1-1/4" PORT NPT INLINE 4WAY
Part # B511ADH53C
BDI # 21466983
Features
Port Type:
1/4" NPT
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Flow Control | Solenoid
Actuation:
Solenoid | Air Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1/2" NPT Conduit | 18" Leads
Overall Length - Inch:
5.78
Voltage:
110/50 VAC | 120/60 VAC
8220G407AC120/60 110/50D
Description
8220G407AC120/60 110/50D SOLENOID VALVE ; 3/4" FNPT 2P-2W 2POS 110/120VAC
Part # 8220G407AC120/60,110/50D
BDI # 21430084
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
8.8 Cv Factor | 3/4" Orifice Size | Hot Water - Steam Fluid | In/Out Position
Overall Length - Inch:
3.425
Voltage:
110/50 VAC | 120/60 VAC
P8262C002AC120/60 110/50D
Description
P8262C002AC120/60 110/50D SOLENOID VALVE ; 1/8" FNPT 2P-2W 2POS 110/120VAC
Part # P8262C002AC120/60 110/50D
BDI # 21430242
Features
Port Type:
1/8" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air - Inert Gas - Water - Light Oil Fluid | Panel Mount
Overall Length - Inch:
1.494
Voltage:
110/50 VAC | 120/60 VAC