SS-HMQ818-30-H1-56-16
Description
SS-HMQ818-30-H1-56-16 WORM GEAR REDUCER ; NON-RETURNABLE 1.75" MOTORIZED QUILL I/P
Part # S183046316
BDI # 21495857
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.32
SS-HMQ818-5-H1-56-12
Description
SS-HMQ818-5-H1-56-12 WORM GEAR REDUCER ; SS QUILL INPUT 5:1 RATIO 56 FLNAGE
Part # S183045712
BDI # 21585001
GR-WBMQ824-40-L-56
Description
GR-WBMQ824-40-L-56 WORM GEAR REDUCER ; NON-RETURNABLE CI SINGLE REDUCTION
Part # GR8243008.00
BDI # 436793
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Nominal Center Distance - Inch:
2.31
Other Features:
Single Reduction | Washdown Duty | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.4
GR-BMQ842-20-L-180
Description
GR-BMQ842-20-L-180 WORM GEAR REDUCER ; NON-RETURNABLE CI SINGLE REDUCTION
Part # GR8420293.00
BDI # 437939
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
107.95
Nominal Center Distance - Inch:
4.25
Other Features:
Single Reduction | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.31
GR-BMQ842-30-R-180
Description
GR-BMQ842-30-R-180 WORM GEAR REDUCER ; NON-RETURNABLE CI SINGLE REDUCTION
Part # GR8420307.00
BDI # 437952
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
107.95
Nominal Center Distance - Inch:
4.25
Other Features:
Single Reduction | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.31