8262H220VAC120/60 110/50D
Description
8262H220VAC120/60 110/50D SOLENOID VALVE ; 1/4" FNPT 2P-2W 2POS 110/120VAC
Part # 8262H220VAC120/60,110/50D
BDI # 21430021
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.52 Cv Factor | 5/32" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | Normally Closed
Overall Length - Inch:
3.125
Voltage:
110/50 VAC | 120/60 VAC
EF8262H002AC120/60 110/50D
Description
EF8262H002AC120/60 110/50D SOLENOID VLVE ; 1/8" FNPT 2P-2W 2POS 110/120VAC
Part # EF8262H002AC120/60,110/50D
BDI # 21430154
Features
Port Type:
1/8" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.35 Cv Factor | 1/8" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | Normally Closed | General Service | NBR Disc | Ambient Temperature -25 To 55 Deg C | Explosion Proof
Overall Length - Inch:
2.855
Voltage:
110/50 VAC | 120/60 VAC
8210G087AC120/60 110/50D
Description
8210G087AC120/60 110/50D SOLENOID VALVE ; 1/2" FNPT 2P-2W 2POS 110/120VAC
Part # 8210G087AC120/60,110/50D
BDI # 21429962
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
4 Cv Factor | 5/8" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid
Overall Length - Inch:
3.54
Voltage:
110/50 VAC | 120/60 VAC
8320G184AC120/60 110/50D
Description
8320G184AC120/60 110/50D SOL VALVE ; 1/4" FNPT 3P-3W 2POS 110/120VAC
Part # 8320G184AC120/60,110/50D
BDI # 20696804
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.12 Cv Factor | 3/32" Orifice Size | Normally Closed | Direct Acting | Ambient Temperature 0 To 52 Deg C
Overall Length - Inch:
3.125
Voltage:
110/50 VAC | 120/60 VAC
EF8210G073AC120/60 110/50D
Description
EF8210G073AC120/60 110/50D SOL VALVE ; 3/8" FNPT 2P-2W 2POS 110/120VAC
Part # EF8210G073AC120/60,110/50D
BDI # 20700724
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.5 Cv Factor | 3/8" Orifice Size | Normally Closed | Air - Water Fluid | Explosion Proof
Overall Length - Inch:
3.054
Voltage:
110/50 VAC | 120/60 VAC