TP4400-8MGT-20
Description
TP4400-8MGT-20 TIMING BELT ; 8MM PITCH 4400MM PITCH LEN
Part # 92320093
BDI # 1136726
Features
Inch - Metric:
Metric
Belt Pitch:
8 MM
Belt Series:
8MGT Double
Other Features:
Poly Chain | Twin Power Grip GT
Global Part Number GPN:
378003
Belt Width - Millimeter:
20
Belt Pitch Length - Millimeter:
4400
Belt Pitch Length - Inch:
173.228
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
7308PJDU
Description
7308PJDU ANG CONTACT BALL BRG ; 40MM BORE 90MM OD 23MM WD
Part # 7308PJDU
BDI # 663158
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254634
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
AR40-N06-Z-A
Description
AR40-N06-Z-A AIR REGULATOR ; AR SERIES 40 BODY SIZE 3/4IN NPT PORT
Part # AR40-N06-Z-A
BDI # 17827673
G25504-0808
Description
8G-8MIX90 HOSE COUPLING ; MEGACRIMP SAE MALE INVERTED SWIVEL
Part # 710006435
BDI # 1116170
24287 / 2.438X3.35X0.375 CRWA1 R
Description
CRSEAL 24287 / 2.438X3.35X0.375 CRWA1 R ; DBL LIP SEAL
Part # 24287
BDI # 1414120
Features
Housing Bore - Millimeter:
85.09
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.35
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.438
Shaft Diameter - Millimeter:
61.925
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604756