1VP44 1 1/8
Description
1VP44 1 1/8 V-BELT SHEAVE ; 1-1/8" BORE 1 GROOVES 4.15" OD FB
Part # 1VP44 1 1/8
BDI # 613592
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.15
Outside Diameter - Millimeter:
105.41
Bore - Millimeter:
28.575
Other Features:
Positive Locking System
Global Part Number GPN:
579246
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
1
04TU04
Description
04TU04 SLEEVE BEARING ; 0.250"X0.3125"X0.25" STEEL PTFE
Part # 501008
BDI # 525466
Features
Profile:
Bushing No Flange Split
Nominal Bore - Inch:
0.25
Nominal Outside Diameter - Inch:
0.313
Inch - Metric:
Inch
Material:
TU
Length Thru Bore - Millimeter:
6.35
Nominal Bore - Millimeter:
6.35
Length Thru Bore - Inch:
0.25
Nominal Outside Diameter - Millimeter:
7.95
Other Features:
Self-Lubricating
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
3.13
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter:
71.12
Coupling Type:
Elastomeric Coupling
Torque:
926In-Lbs
TP4400-8MGT-20
Description
TP4400-8MGT-20 TIMING BELT ; 8MM PITCH 4400MM PITCH LEN
Part # 92320093
BDI # 1136726
Features
Inch - Metric:
Metric
Belt Pitch:
8 MM
Belt Series:
8MGT Double
Other Features:
Poly Chain | Twin Power Grip GT
Global Part Number GPN:
378003
Belt Width - Millimeter:
20
Belt Pitch Length - Millimeter:
4400
Belt Pitch Length - Inch:
173.228
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
Features
Inch - Metric:
Inch
Number of Bands:
3 Bands
Global Part Number GPN:
381664
Belt Width - Millimeter:
28.575
Belt Outside Length - Millimeter:
2413
Belt Style:
V-Belt Banded Cogged
Belt Outside Length - Inch:
95
Belt Series:
3VX
Belt Width - Inch:
1.125