Page 1 of 31

Next

Compare
CDPSWD3406

COMPARE

CDPSWD3406

Description
CDPSWD3406 DC MOTOR ; .25HP 1750RPM DC 56C 3413P TEFC F1

BALDOR-RELIANCE

Part # CDPSWD3406

BDI # 125609

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 12.16

Current: DC
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: SCR Drive
Mounting Method: C-Face | Rigid

Price Inventory : In stock
Loading Price
QTY
M1130138.00

COMPARE

M1130138.00

Description
M1130138.00 DC GEARMOTOR ; 12KW-1/6HP 1800RPM 63D IP54 180V

LEESON

Part # M1130138.00

BDI # 20180863

Features

Enclosure: TEFC | IP54
Shaft Diameter - Inch: 0.433
Sync RPM: 1800
Shaft Diameter - Millimeter: 11
Overall Length - Inch: 8.3

Current: DC
Inch - Metric: Metric
Horse Power: 1/6HP
Other Features: Current Rating 1.3 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method: B14 Face

Price Inventory : Available to order
Loading Price
QTY
109070.00

COMPARE

109070.00

Description
109070.00 PERMANENT MAGNET DC MOTOR ; 1/2HP S56C FRM 1800RPM 180VDC NEMA TEFC

LEESON

Part # 109070.00

BDI # 20181829

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 13.87

Current: DC
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 2.7 Ampere | SCR Drive
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
118008.00

COMPARE

118008.00

Description
118008.00 METRIC MOTOR ; 1.5KW-2HP 1800RPM 90L IP54 180V

LEESON

Part # 118008.00

BDI # 555203

Features

Enclosure: TEFC | IP54
Shaft Diameter - Inch: 0.945
Sync RPM: 1800
Shaft Diameter - Millimeter: 24
Overall Length - Inch: 20.47

Current: DC
Inch - Metric: Metric
Horse Power: 2HP
Other Features: Current Rating 13.8 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method: B14 Face

Price Inventory : Available to order
Loading Price
QTY
M1130053.00

COMPARE

M1130053.00

Description
M1130053.00 SUB-FRACTIONAL MOTOR ; 1/8HP 1750RPM 34 TENV 90V CONT

LEESON

Part # M1130053

BDI # 20182077

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Shaft Diameter - Millimeter: 12.7
Overall Length - Inch: 7.81

Current: DC
Inch - Metric: Inch
Horse Power: 1/8HP
Other Features: Current Rating 1.4 Ampere | SCR Drive
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY