PAGBAO30-PP-AS
        
            Description
            
            PAGBAO30-PP-AS LINEAR PLAIN BEARING ; NON-RETURNABLE
    
Part # PAGBAO30-PP-AS
BDI # 15041338
Features
        
                            Enclosure:
                            
                                2 Seals
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Length Thru Bore - Millimeter:
                            
                                68
                        
        
                            Nominal Bolt Center Across Shaft - Millimeter:
                            
                                68
                        
        
                            Other Features:
                            
                                Greased
                        
        
                            Self Aligning:
                            
                                No
                        
        
                            Housing Style:
                            
                                4 Bolt Pillow Block
                        
        
                            Housing Material:
                            
                                Aluminum
                        
        
                            Housing Configuration:
                            
                                Open
                        
        
                            Adjustable/Non-Adjustable:
                            
                                Non-Adjustable
                        
        
KGHA30-PP
        
            Description
            
            KGHA30-PP LINEAR BALL BEARING UNIT ; NON-RETURNABLE
    
Part # KGHA30-PP
BDI # 1174633
Features
        
                            Enclosure:
                            
                                2 Seals
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Length Thru Bore - Millimeter:
                            
                                50
                        
        
                            Nominal Bolt Center Across Shaft - Millimeter:
                            
                                54
                        
        
                            Other Features:
                            
                                Compact Duty | Greased | Optional Corrosion Resistant
                        
        
                            Self Aligning:
                            
                                No
                        
        
                            Housing Style:
                            
                                2 Bolt Pillow Block
                        
        
                            Housing Material:
                            
                                Aluminum
                        
        
                            Housing Configuration:
                            
                                Closed
                        
        
                            Adjustable/Non-Adjustable:
                            
                                Non-Adjustable
                        
        
Features
        
                            Enclosure:
                            
                                2 Seals
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Length Thru Bore - Millimeter:
                            
                                68
                        
        
                            Nominal Bolt Center Across Shaft - Millimeter:
                            
                                68
                        
        
                            Other Features:
                            
                                M10 Bolt | Each Sealed on One End | Length Thru Bore 68 MM on Both Side
                        
        
                            Self Aligning:
                            
                                Yes
                        
        
                            Housing Style:
                            
                                4 Bolt Pillow Block
                        
        
                            Housing Material:
                            
                                Aluminum
                        
        
                            Housing Configuration:
                            
                                Closed Twin
                        
        
                            Adjustable/Non-Adjustable:
                            
                                Adjustable
                        
        
SPTWNM30
        
            Description
            
            SPTWNM30 PILLOW BLOCK BEARING ; SUPER 30MM CLOSED TWIN SELF-ALIGNING
    
Part # SPTWNM30
BDI # 854784
Features
        
                            Enclosure:
                            
                                2 Seals
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Length Thru Bore - Millimeter:
                            
                                68
                        
        
                            Nominal Bolt Center Across Shaft - Millimeter:
                            
                                68
                        
        
                            Other Features:
                            
                                M10 Bolt | Each Sealed on One End | Length Thru Bore 68 MM on Both Side
                        
        
                            Self Aligning:
                            
                                Yes
                        
        
                            Housing Style:
                            
                                4 Bolt Pillow Block
                        
        
                            Housing Material:
                            
                                Aluminum
                        
        
                            Housing Configuration:
                            
                                Closed Twin
                        
        
                            Adjustable/Non-Adjustable:
                            
                                Non-Adjustable
                        
        
KTSO30-PP-AS
        
            Description
            
            KTSO30-PP-AS LINEAR BALL BEARING UNIT ; NON-RETURNABLE
    
Part # KTSO30-PP-AS
BDI # 1175116
Features
        
                            Enclosure:
                            
                                2 Seals
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Length Thru Bore - Millimeter:
                            
                                68
                        
        
                            Nominal Bolt Center Across Shaft - Millimeter:
                            
                                68
                        
        
                            Other Features:
                            
                                Tandem Housed | M10 Bolt | Each Sealed on One End | Length Thru Bore 68 MM on Both Side
                        
        
                            Self Aligning:
                            
                                Yes
                        
        
                            Housing Style:
                            
                                4 Bolt Pillow Block
                        
        
                            Housing Material:
                            
                                Aluminum
                        
        
                            Housing Configuration:
                            
                                Open Twin
                        
        
                            Adjustable/Non-Adjustable:
                            
                                Non-Adjustable
                        
        

 

 
						 
 





 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter