Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 3

Next

Compare
O010;048C34D2024

COMPARE

O010;048C34D2024

Description
O010 ; 048C34D2024 SGL PHASE HVAC MOTOR ; 1/3HP 3450RPM DP 48NZ 1/60/115/208-230V

MARATHON MOTORS

Part # O010

BDI # 22325787

Features

Enclosure: DP
Shaft Diameter - Inch: 0.5
Sync RPM: 3450
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 6.75
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating 5.6/2.7 To 2.8 Ampere | 2 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
O210;056C34D2114

COMPARE

O210;056C34D2114

Description
O210 ; 056C34D2114 SGL PHASE HVAC MOTOR ; 1/3HP 3600RPM DP 56C 1/60/115/208-230V

MARATHON MOTORS

Part # O210

BDI # 22326296

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 3450
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 6.5
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating 5.6/2.7 To 2.8 Ampere | 2 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
G216A;056B34D11018

COMPARE

G216A;056B34D11018

Description
G216A ; 056B34D11018 GP AC MOTOR ; 1/3HP 3600RPM DP 56C 1/60/115/230V

MARATHON MOTORS

Part # G216A

BDI # 22326048

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 3450
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 6.5
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating 3/1.5 Ampere | 2 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
G853;056C17G5320

COMPARE

G853;056C17G5320

Description
G853 ; 056C17G5320 EP AC MOTOR ; 1/3HP 1800RPM EPFC 56C 1/60/115/208-230V

MARATHON MOTORS

Part # G853

BDI # 22326234

Features

Enclosure: EPFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 6.31
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating 6.6/3.3 Ampere | 4 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
O211;056C34D2109

COMPARE

O211;056C34D2109

Description
O211 ; 056C34D2109 SGL PHASE HVAC MOTOR ; 1/3HP 3600RPM DP 56C 1/60/115/208-230V

MARATHON MOTORS

Part # O211

BDI # 22326294

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 3450
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 6.5
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating 5.6/2.7 To 2.8 Ampere | 2 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY