Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.625
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor Hub
Hub Diameter - Millimeter:
298.45
Hub Diameter - Inch:
11.75
Coupling Type:
Elastomeric Coupling
Torque:
170100In-Lbs
70R HUB HRB WRAPFLEX 3301260
Description
70R HUB HRB WRAPFLEX 3301260 ; 3301260
Part # 4500079
BDI # 18483671
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.63
Length Thru Bore - Millimeter:
119.888
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
250.825
Coupling Type:
Elastomeric Coupling
Torque:
8010Nm
100 HTL HUB OMEGA 7300850
Description
100 HTL HUB OMEGA TAPERLOCK HUB ; 7300850
Part # 9649460
BDI # 18138454
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.125
Length Thru Bore - Millimeter:
114.3
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
260.35
Coupling Type:
Elastomeric Coupling
Torque:
85050In-Lbs
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.25
Length Thru Bore - Millimeter:
123.698
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
241.3
Coupling Type:
Elastomeric Coupling
Torque:
39500In-Lbs
120 HTL HUB OMEGA 7300855
Description
120 HTL HUB OMEGA TAPERLOCK HUB ; 7300855
Part # 9649510
BDI # 18138575
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.625
Length Thru Bore - Millimeter:
127
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
304.8
Coupling Type:
Elastomeric Coupling
Torque:
126000In-Lbs