A009176.00
Description
A009176.00 ELECTRIC MOTOR ; 50HP 1725RPM 56C TEFC 575V 3PH 60HZ
Part # A009176.00
BDI # 20181271
i-16
Description
5KH32FN5586X PUMP AC MOTOR ; 1/3HP 1725RPM DP 48Y 1/60/115V
Part # 4406
BDI # 17103163
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 5.6 Ampere | 4 Poles | Carbonator Pump
Mounting Method:
Resilient
191234.00
Description
191234.00 SPECIAL VOLTAGE MOTOR ; 75HP 1740RPM 56 TENV/575V 3PH 60HZ
Part # 19123400
BDI # 17099225