Page 1 of 224

Next

Compare
882-9T RB 3/4IN BLOCK BODY

COMPARE

882-9T RB 3/4IN BLOCK BODY

Description
CI882-9T RB 3/4IN BLOCK BODY SPROCKET ; POR 401-322-2 NON-SPLIT NON RETURNABLE

REXNORD

Part # 882-9T RB 3/4IN BLOCK BODY

BDI # 18142191

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.386
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 4.43
Other Features: Block Body
Pitch Diameter - Millimeter: 111.404
Modular - Flat Top Size: 882 | 883
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
RF2040R-1B1100T-TK DARWING 05JD-3

COMPARE

RF2040R-1B1100T-TK DARWING 05JD-3

Description
TSUBAKI RF2040R-1B1100T-TK DARWING 05JD-3

TSUBAKI

Part # RF2040R-1B1100T-TK DARWING 05JD-3

BDI # 26353285

Price Inventory : Available to order
Loading Price
QTY
880-12T RB 3/4IN ARM BODY

COMPARE

880-12T RB 3/4IN ARM BODY

Description
CI880-12T RB 3/4IN ARM BODY SPROCKET ; POR 401-204-2 NON-SPLIT 1-1/2" PITCH 12T

REXNORD

Part # 880-12T RB 3/4IN ARM BODY

BDI # 18141895

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.796
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.8
Other Features: Arm Body
Pitch Diameter - Millimeter: 147.218
Modular - Flat Top Size: 279 | 828 | 878 | 879 | 880
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
NS7700-16T-1-3/8IN-1KW-PA 614-62-46

COMPARE

NS7700-16T-1-3/8IN-1KW-PA 614-62-46

Description
NS7700-16T-1-3/8IN-1KW-PA SPROCKET ; 614-62-46 MOLDED SPLIT NON RETURNABLE

REXNORD

Part # NS7700-16T-1-3/8IN-1KW-PA 614-62-46

BDI # 24116071

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.126
Pitch - Millimeter: 25.4
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.14
Other Features: 7700 Series Molded Split
Pitch Diameter - Millimeter: 130.2
Modular - Flat Top Size: 770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY

COMPARE

KU820-13T 1-1/4IN 1KW 1 SS

Description
KU820-13T 1-1/4IN 1KW 1 SS SPROCKET

REXNORD

Part # KU820-13T 1-1/4IN 1KW 1 SS

BDI # 27493505

Price Inventory : Available to order
Loading Price
QTY