QRS820A25
Description
QRS820A25 CONVEYING CHAIN SPROCKET ; QRS SPLIT-STEEL
Part # QRS820A25
BDI # 610587
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.07
Other Features:
5/16-18 Standard Set Screw at 90 Deg
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
KU590-19T_1IN_1KW1SS_PA
Description
KU590-19T_1IN_1KW1SS_PA SPROCKET (SMARTCATALOG)
Part # 10665417
BDI # 26263332
KU4700-12T_1-15/16IN_1KW1SS_PA
Description
KU4700-12T_1-15/16IN_1KW1SS_PA SPROCKET (SMARTCATALOG)
Part # 10736265
BDI # 26265848
NS1500-32T_20MM_P_PA
Description
NS1500-32T_20MM_P_PA SPROCKET (SMARTCATALOG)
Part # 10131478
BDI # 27494888
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.83
Other Features:
Arm Body
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Rough Bore