Page 1 of 224

Next

Compare
CI821-27T-1-1/4IN-P-A 401-352-7

COMPARE

CI821-27T-1-1/4IN-P-A 401-352-7

Description
CI821-27T-1-1/4IN-P-A SPROCKET ; 401-352-7 NON-SPLIT NON RETURNABLE

REXNORD

Part # CI821-27T-1-1/4IN-P-A 401-352-7

BDI # 24117015

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.5
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 6.56
Other Features: 821 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter: 165.1
Modular - Flat Top Size: 821 | 815 H
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY

COMPARE

SD879TAB-9T 1IN I UH

Description
SD879TAB-9T 1IN I UH SPROCKET ; 114-3931-1

REXNORD

Part # SD879TAB-9T 1IN I UH

BDI # 24211612

Price Inventory : Available to order
Loading Price
QTY
882-9T RB 3/4IN BLOCK BODY

COMPARE

882-9T RB 3/4IN BLOCK BODY

Description
CI882-9T RB 3/4IN BLOCK BODY SPROCKET ; POR 401-322-2 NON-SPLIT NON RETURNABLE

REXNORD

Part # 882-9T RB 3/4IN BLOCK BODY

BDI # 18142191

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.386
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 4.43
Other Features: Block Body
Pitch Diameter - Millimeter: 111.404
Modular - Flat Top Size: 882 | 883
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
CI815-20T 1IN KW SS

COMPARE

CI815-20T 1IN KW SS

Description
CI815-20T 1IN KW SS SPROCKET

REXNORD

Part # CI815-20T 1IN KW SS

BDI # 27577250

Price Inventory : Available to order
Loading Price
QTY
114-811-4

COMPARE

114-811-4

Description
N5936-10T-1IN-I-POM SPROCKET ; 114-811-4 1" BORE NON RETURNABLE

REXNORD

Part # 114-811-4

BDI # 21473846

Features

Bore Profile: Round
Pitch Diameter - Inch: 2.45
Pitch - Millimeter: 19.05
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 2.5
Other Features: Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter: 62.23
Modular - Flat Top Size: 5935 | 5936 | 6938
Mounting Method: Idler Bore

Price Inventory : Available to order
Loading Price
QTY