SS815-17T_1IN_1KW1SS
Description
SS815-17T_1IN_1KW1SS SPROCKET (SMARTCATALOG)
Part # 10501116
BDI # 26254584
KUS7700-19T_40MM_1KW1SS_PA
Description
KUS7700-19T_40MM_1KW1SS_PA SPROCKET (SMARTCATALOG)
Part # 10464628
BDI # 26252912
820/815-21T 1IN KWSS
Description
CI820/815-21T 1IN KWSS SPROCKET ; POR 401-160-11 NON-SPLIT NON RETURNABLE
Part # 820/815-21T 1IN KWSS
BDI # 18142125
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.12
Other Features:
Arm Body | With Set Screw
Pitch Diameter - Millimeter:
129.261
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
KU4700-25T_2-1/2IN_S_PA_DBL-GRV
Description
KU4700-25T_2-1/2IN_S_PA_DBL-GRV SPROCKET (SMARTCATALOG)
Part # 10070511
BDI # 27495943