P4B-E-115M-HT;144486
Description
P4B-E-115M-HT PILLOW BLOCK BRG, TYPE-E BEARINGS (SMARTCATALOG)
Part # 144486
BDI # 27302019
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
171.501
Other Features:
Double Row | Optional E-Tect Seal | Double Collar | With Set Screw
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
120.7
P4B522-SFXT-315TT-NPSS;140625
Description
P4B522-SFXT-315TT-NPSS PILLOW BLOCK BRG, USAF USDAF SPLIT-SPHERE SAF-XT SAFS (SMARTCATALOG)
Part # 140625
BDI # 27302685
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
172.72
Other Features:
Double Row | Open End | Corrosion Resistant
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.5
Housing Material:
Nickel Coated Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
125.4
P4B-DI-110M-HT
Description
P4B-DI-110M-HT; 141785 PILLOW BLK BRG ; NON RETURNABLE
Part # P4B-DI-110M-HT
BDI # 23677431
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
170.993
Other Features:
Double Row | Heavy Duty | Optional E-Tect Seal | Double Collar | High Temperature Range Up to 400 Degree F | With Set Screw
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
146.1
P4B526-TAF-408RE
Description
P4B526-TAF-408RE; 037629 ; PILLOW BLK ROLLER BRG NON RETURNABLE
Part # P4B526-TAF-408RE
BDI # 243101
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
171.45
Other Features:
Double Row | Double Collar
Global Part Number GPN:
520870
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
P4B226-USAF-130MLER-EC;076667
Description
P4B226-USAF-130MLER-EC PILLOW BLOCK BRG, USAF USDAF SPLIT-SPHERE SAF-XT SAFS (SMARTCATALOG)
Part # 076667
BDI # 27307432
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
190.5
Other Features:
Double Row | Open End | Corrosion Resistant | With End Closure
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15.3
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
152.4