G238A;056B34D11016
Description
G238A ; 056B34D11016 GP AC MOTOR ; 3/4HP 3450RPM DP 56C 1/60/115/230V
Part # G238A
BDI # 22326044
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.5
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 7.2/3.6 Ampere | 2 Poles
Mounting Method:
Round Frame
G216A;056B34D11018
Description
G216A ; 056B34D11018 GP AC MOTOR ; 1/3HP 3600RPM DP 56C 1/60/115/230V
Part # G216A
BDI # 22326048
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.5
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 3/1.5 Ampere | 2 Poles
Mounting Method:
Round Frame
G854;056C34G5311
Description
G854 ; 056C34G5311 EP AC MOTOR ; 1/2HP 3600RPM EPFC 56C 1/60/115/208-230V
Part # G854
BDI # 22326334
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.31
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 8.4/4.2 Ampere | 2 Poles
Mounting Method:
Round Frame
O214;056C34D2104
Description
O214 ; 056C34D2104 SGL PHASE HVAC MOTOR ; 3/4HP 3450RPM DP 56C 1/60/115/208-230V
Part # O214
BDI # 22326288
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 9.8/4.8 To 4.9 Ampere | 2 Poles
Mounting Method:
Round Frame
O217;056C34D2105
Description
O217 ; 056C34D2105 SGL PHASE HVAC MOTOR ; 1HP 3600RPM DP 56C 1/60/115/208-230V
Part # O217
BDI # 22326290
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 12/6.2 To 6 Ampere | 2 Poles
Mounting Method:
Round Frame