120BAR10STYNDBELP-01
Description
120BAR10STYNDBELP-01 ANGULAR CONTACT BRG
Part # 120BAR10STYNDBELP-01
BDI # 22998462
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
30 Degree
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
100BNR10ETYNDBBLP
Description
100BNR10ETYNDBBLP ANGULAR CONTCT BEARING ; 100MM BOREX150MM ODX24MM W
Part # 100BNR10ETYNDBBLP
BDI # 24666550
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
18 Degree
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
7004AWDB
Description
7004AWDB ANGULAR CONTACT BALL BEARING ; 20MM BOREX42MM ODX12MM W 1-ROW
Part # 7004AWDB
BDI # 24666668
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
30 Degree
Other Features:
Rolling Type Steel Ball
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
100BAR10ETYNDBELP-01
Description
100BAR10ETYNDBELP-01 ANGULAR CONTACT BRG ; SUPER PRECISION THRUST BA/BT
Part # 100BAR10ETYNDBELP-01
BDI # 24666637
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
30 Degree
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
7028ADBCA155
Description
7028ADBCA155 ANGULAR CONTACT BALL BRG ; 140MM BOREX210MM ODX33MM W 1-ROW
Part # 7028ADBCA155
BDI # 24665407
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Rolling Type Steel Ball
Cage Material:
Phenolic
Snap Ring:
No
Number of Bearings:
2 (1 Pair)