P34-20M-170
Description
P34-20M-170 SYNCHRONOUS PULLEY ; NON-RETURNABLE 34GROVES 20MM P 170MM W
Part # 78824025
BDI # 1125641
Features
Pitch Diameter - Inch:
8.522
Flange Outside Diameter - Millimeter:
239.725
Inch - Metric:
Metric
Outside Diameter - Inch:
8.352
Face Width - Millimeter:
181.102
Face Width - Inch:
7.13
Belt Pitch:
20 MM
Other Features:
Solid Style | Type F1
Pitch Diameter - Millimeter:
216.459
Mounting Method:
Rough Bore
P44-20M-230
Description
P44-20M-230 SYNCHRONOUS PULLEY ; 44GROVES 20MM P 230MM W
Part # 78824036
BDI # 1125734
Features
Pitch Diameter - Inch:
11.028
Flange Outside Diameter - Millimeter:
300.05
Inch - Metric:
Metric
Outside Diameter - Inch:
10.858
Face Width - Millimeter:
241.3
Face Width - Inch:
9.5
Belt Pitch:
20 MM
Other Features:
Solid Style | Type F1
Pitch Diameter - Millimeter:
280.111
Mounting Method:
Rough Bore
P40-20M-230
Description
P40-20M-230 SYNCHRONOUS PULLEY ; NON-RETURNABLE 40GROVES 20MM P 230MM W
Part # 78824033
BDI # 1125711
Features
Pitch Diameter - Inch:
10.026
Flange Outside Diameter - Millimeter:
274.65
Inch - Metric:
Metric
Outside Diameter - Inch:
9.856
Face Width - Millimeter:
241.3
Face Width - Inch:
9.5
Belt Pitch:
20 MM
Other Features:
Solid Style | Type F1
Pitch Diameter - Millimeter:
254.66
Mounting Method:
Rough Bore
P36-20M-170
Description
P36-20M-170 SYNCHRONOUS PULLEY ; NON-RETURNABLE 36GROVES 20MM P 170MM W
Part # 78824027
BDI # 1125663
Features
Pitch Diameter - Inch:
9.023
Flange Outside Diameter - Millimeter:
250.038
Inch - Metric:
Metric
Outside Diameter - Inch:
8.853
Face Width - Millimeter:
181.102
Face Width - Inch:
7.13
Belt Pitch:
20 MM
Other Features:
Solid Style | Type F1
Pitch Diameter - Millimeter:
229.184
Mounting Method:
Rough Bore
P38-20M-230
Description
P38-20M-230 SYNCHRONOUS PULLEY ; NON-RETURNABLE 38GROVES 20MM P 230MM W
Part # 78824030
BDI # 1125687
Features
Pitch Diameter - Inch:
9.524
Flange Outside Diameter - Millimeter:
265.125
Inch - Metric:
Metric
Outside Diameter - Inch:
9.354
Face Width - Millimeter:
241.3
Face Width - Inch:
9.5
Belt Pitch:
20 MM
Other Features:
Solid Style | Type F1
Pitch Diameter - Millimeter:
241.91
Mounting Method:
Rough Bore