P21-5MGT-15-MPB
Description
P21-5MGT-15-MPB SYNCHRONOUS PULLEY ; 21GROVES 5MM P 15MM W
Part # 77093021
BDI # 1409352
Features
Pitch Diameter - Inch:
1.316
Flange Outside Diameter - Millimeter:
38.862
Inch - Metric:
Metric
Outside Diameter - Inch:
1.271
Face Width - Millimeter:
17.526
Face Width - Inch:
0.69
Belt Pitch:
5 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
33.426
Mounting Method:
Rough Bore
P21-5MGT-25-MPB
Description
P21-5MGT-25-MPB SYNCHRONOUS PULLEY ; 25MM BELT W 5MM BELT PIT 5M-25
Part # 77095021
BDI # 1125532
Features
Pitch Diameter - Inch:
1.316
Flange Outside Diameter - Millimeter:
38.862
Inch - Metric:
Metric
Outside Diameter - Inch:
1.271
Face Width - Millimeter:
27.432
Face Width - Inch:
1.08
Belt Pitch:
5 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
33.426
Mounting Method:
Rough Bore
21-5P25-6FS3
Description
21-5P25-6FS3 TIMING PULLEY ; 5MM PIT 25MM W STEEL 1/4" BORE 21T
Part # 21-5P25-6FS3
BDI # 22687186
Features
Pitch Diameter - Inch:
1.299
Flange Outside Diameter - Millimeter:
38.887
Inch - Metric:
Metric
Outside Diameter - Inch:
1.272
Face Width - Millimeter:
32.512
Face Width - Inch:
1.28
Belt Pitch:
5 MM
Other Features:
Type 6F | Steel Flange | Powerhouse | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
33
Mounting Method:
Rough Bore
21-5P15-6FS3
Description
21-5P15-6FS3 TIMING PULLEY ; 5MM PIT 15MM W STEEL 1/4" BORE 21T
Part # 21-5P15-6FS3
BDI # 22687184
Features
Pitch Diameter - Inch:
1.299
Flange Outside Diameter - Millimeter:
38.887
Inch - Metric:
Metric
Outside Diameter - Inch:
1.272
Face Width - Millimeter:
22.606
Face Width - Inch:
0.89
Belt Pitch:
5 MM
Other Features:
Type 6F | Steel Flange | Powerhouse | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
33
Mounting Method:
Rough Bore
21-5MX15-6FS3
Description
21-5MX15-6FS3 TIMING PULLEY ; 5MM PIT 15MM W 1/4" MPB STEEL 21T
Part # 21-5MX15-6FS3
BDI # 22687112
Features
Pitch Diameter - Inch:
1.299
Flange Outside Diameter - Millimeter:
38.887
Inch - Metric:
Metric
Outside Diameter - Inch:
1.272
Face Width - Millimeter:
22.606
Face Width - Inch:
0.89
Belt Pitch:
5 MM
Other Features:
Type 6F | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
33
Mounting Method:
Rough Bore