PA5-056NF090
Description
PA5-056NF090 TIMING BELT PULLEY ; NON-RETURNABLE ALUMINUM
Part # 54717
BDI # 173727
Features
Pitch Diameter - Inch:
3.509
Inch - Metric:
Metric
Outside Diameter - Inch:
3.464
Face Width - Millimeter:
13.894
Face Width - Inch:
0.547
Belt Pitch:
5 MM
Other Features:
PA Series | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
89.129
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
PA3-056NF090
Description
PA3-056NF090 TIMING BELT PULLEY ; NON-RETURNABLE ALUMINUM
Part # 54532
BDI # 173542
Features
Pitch Diameter - Inch:
2.105
Inch - Metric:
Metric
Outside Diameter - Inch:
2.075
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
3 MM
Other Features:
PA Series | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
53.467
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
Features
Pitch Diameter - Inch:
3.509
Inch - Metric:
Metric
Outside Diameter - Inch:
3.464
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
PA Series | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
89.129
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
Features
Pitch Diameter - Inch:
2.105
Inch - Metric:
Metric
Outside Diameter - Inch:
2.075
Face Width - Millimeter:
10.338
Face Width - Inch:
0.407
Belt Pitch:
3 MM
Other Features:
PA Series | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
53.467
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6