Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
281.102
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Bushed
14MX-60S-90
Description
14MX-60S-90 SYNCHRONOUS PULLEY ; 90MM BELT W 14MM BELT PIT 14M-90
Part # 77199060
BDI # 1094986
Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
281.178
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Bushed
14MX60S90-4030
Description
14MX60S90-4030 SYNCHRONOUS BELT PULLEY ; 14MMP 60T 10.5" PD 90MMW BORED 4030 BUSH
Part # 14MX60S90-4030
BDI # 21977630
Features
Pitch Diameter - Inch:
0.414
Flange Outside Diameter - Millimeter:
11.07
Inch - Metric:
Metric
Outside Diameter - Inch:
0.41
Face Width - Millimeter:
3.88
Face Width - Inch:
0.153
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
10.527
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
280.924
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Bushed
14MX60S90-4030
Description
14MX60S90-4030 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756567
Part # 14MX60S90-4030
BDI # 24302014
Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
281.178
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Bushed