75LT187-6A5
Description
75LT187-6A5 TIMING PULLEY ; 0.0816" PIT 0.188" W 3/8" BORE ALUM 75T
Part # 75LT187-6A5
BDI # 22727089
Features
Pitch Diameter - Inch:
1.948
Inch - Metric:
Inch
Outside Diameter - Inch:
1.928
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
0.082 Inch
Other Features:
Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
49.479
Mounting Method:
Finished Bore
Belt Width - Millimeter:
4.775
75LT312-6A5
Description
75LT312-6A5 TIMING PULLEY ; 0.0816" PIT 0.313" W 3/8" BORE ALUM 75T
Part # 75LT312-6A5
BDI # 22727098
Features
Pitch Diameter - Inch:
1.948
Inch - Metric:
Inch
Outside Diameter - Inch:
1.928
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
0.082 Inch
Other Features:
Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
49.479
Mounting Method:
Finished Bore
Belt Width - Millimeter:
7.938
108LT312-6A4
Description
108LT312-6A4 TIMING PULLEY ; 0.0816" PIT 0.313" W 5/16" BORE AL 108T
Part # 108LT312-6A4
BDI # 22691431
Features
Pitch Diameter - Inch:
2.805
Inch - Metric:
Inch
Outside Diameter - Inch:
2.785
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
0.082 Inch
Other Features:
Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
71.247
Mounting Method:
Finished Bore
Belt Width - Millimeter:
7.938
88LT187-6A3
Description
88LT187-6A3 TIMING PULLEY ; 0.0816" PIT 0.188" W 1/4" BORE ALUM 88T
Part # 88LT187-6A3
BDI # 22733341
Features
Pitch Diameter - Inch:
2.286
Inch - Metric:
Inch
Outside Diameter - Inch:
2.266
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
0.082 Inch
Other Features:
Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
58.064
Mounting Method:
Finished Bore
Belt Width - Millimeter:
4.775
108LT187-6A5
Description
108LT187-6A5 TIMING PULLEY ; 0.0816" PIT 0.188" W 3/8" BORE ALUM 108T
Part # 108LT187-6A5
BDI # 22691427
Features
Pitch Diameter - Inch:
2.805
Inch - Metric:
Inch
Outside Diameter - Inch:
2.785
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
0.082 Inch
Other Features:
Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
71.247
Mounting Method:
Finished Bore
Belt Width - Millimeter:
4.775