47AT10/60-0
Description
47AT10/60-0 TIMING PULLEY ; 10MM PITCH 32MM BELT W 60 TEETH ALUMINUM
Part # 47AT10/60-0
BDI # 22686812
Features
Pitch Diameter - Inch:
7.52
Inch - Metric:
Metric
Outside Diameter - Inch:
7.445
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
10 MM
Other Features:
Type 6 | Aluminum
Pitch Diameter - Millimeter:
191
Mounting Method:
Rough Bore
Belt Width - Millimeter:
32
47T10/60-0
Description
47T10/60-0 TIMING PULLEY ; 10MM PIT 32MM BELT W 60 TEETH ALUMINUM
Part # 47T10/60-0
BDI # 22686888
Features
Pitch Diameter - Inch:
7.52
Inch - Metric:
Metric
Outside Diameter - Inch:
7.441
Face Width - Millimeter:
37
Face Width - Inch:
1.457
Belt Pitch:
10 MM
Other Features:
Type 6 | 16MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
191
Mounting Method:
Rough Bore
Belt Width - Millimeter:
32
40T10/60-0
Description
40T10/60-0 TIMING PULLEY ; 10MM PITCH 25MM BELT W 60 TEETH ALUMINUM
Part # 40T10/60-0
BDI # 22719173
Features
Pitch Diameter - Inch:
7.52
Inch - Metric:
Metric
Outside Diameter - Inch:
7.441
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
10 MM
Other Features:
Type 6 | 16MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
191
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25
42AT10/60-0
Description
42AT10/60-0 TIMING PULLEY ; 10MM PITCH 25MM BELT W 60 TEETH ALUMINUM
Part # 42AT10/60-0
BDI # 22721243
Features
Pitch Diameter - Inch:
7.52
Inch - Metric:
Metric
Outside Diameter - Inch:
7.445
Face Width - Millimeter:
32
Face Width - Inch:
1.26
Belt Pitch:
10 MM
Other Features:
Type 6 | Aluminum
Pitch Diameter - Millimeter:
191
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25
31AT10/60-0
Description
31AT10/60-0 TIMING PULLEY ; 10MM PITCH 16MM BELT W 60 TEETH ALUMINUM
Part # 31AT10/60-0
BDI # 22704920
Features
Pitch Diameter - Inch:
7.52
Inch - Metric:
Metric
Outside Diameter - Inch:
7.445
Face Width - Millimeter:
22
Face Width - Inch:
0.866
Belt Pitch:
10 MM
Other Features:
Type 6 | Aluminum
Pitch Diameter - Millimeter:
191
Mounting Method:
Rough Bore
Belt Width - Millimeter:
16