P4020M230-MPB

COMPARE

P4020M230-MPB

Description
P4020M230-MPB SPROCKET ; HTS-STOCK BORE

MARTIN SPROCKET & GR

Part # P4020M230-MPB

BDI # 610320

Features

Pitch Diameter - Inch: 10.026
Flange Outside Diameter - Millimeter: 275.006
Inch - Metric: Metric
Outside Diameter - Inch: 9.856
Face Width - Millimeter: 241.3

Face Width - Inch: 9.5
Belt Pitch: 20 MM
Other Features: HTD Belt Style | Solid Style
Global Part Number GPN: 577401
Pitch Diameter - Millimeter: 254.66

Price Inventory : Available to order
Loading Price
QTY
P40-20M-230

COMPARE

P40-20M-230

Description
P40-20M-230 SYNCHRONOUS PULLEY ; NON-RETURNABLE 40GROVES 20MM P 230MM W

GATES

Part # 78824033

BDI # 1125711

Features

Pitch Diameter - Inch: 10.026
Flange Outside Diameter - Millimeter: 274.65
Inch - Metric: Metric
Outside Diameter - Inch: 9.856
Face Width - Millimeter: 241.3

Face Width - Inch: 9.5
Belt Pitch: 20 MM
Other Features: Solid Style | Type F1
Pitch Diameter - Millimeter: 254.66
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P4020M230-MPB

COMPARE

P4020M230-MPB

Description
P4020M230-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101755531

TIMKEN

Part # P4020M230-MPB

BDI # 24303246

Features

Pitch Diameter - Inch: 10.026
Flange Outside Diameter - Millimeter: 275.006
Inch - Metric: Metric
Outside Diameter - Inch: 9.856
Face Width - Millimeter: 241.3

Face Width - Inch: 9.5
Belt Pitch: 20 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 254.66
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P40-20M-230;7/8

COMPARE

P40-20M-230;7/8

Description
P40-20M-230 MPB SPROCKET

CONTINENTAL

Part # 20182338

BDI # 413721

Features

Pitch Diameter - Inch: 10.026
Flange Outside Diameter - Millimeter: 275.082
Inch - Metric: Metric
Outside Diameter - Inch: 9.856
Face Width - Millimeter: 241.3

Face Width - Inch: 9.5
Belt Pitch: 20 MM
Other Features: Solid Style | Type MPB1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 254.66
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P40-20M-230 X 2-7/8 MPB

COMPARE

P40-20M-230 X 2-7/8 MPB

Description
P4020M230 SYNCHRONOUS PULLEY ; POR

TB WOODS

Part # P4020M230

BDI # 982464

Features

Pitch Diameter - Inch: 10.026
Flange Outside Diameter - Millimeter: 275.082
Inch - Metric: Metric
Outside Diameter - Inch: 9.856
Face Width - Millimeter: 241.3

Face Width - Inch: 9.5
Belt Pitch: 20 MM
Other Features: Solid Style | Type MPB1F
Pitch Diameter - Millimeter: 254.66
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY