3 3V 1900 TB
Description
3 3V 1900 TB V-BELT SHEAVE ; 19" OD X 1-1/2" WD X 3" BORE 3 GROOVE CI
Part # 3 3V 1900 TB
BDI # 618274
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
19
Outside Diameter - Millimeter:
482.6
Other Features:
Taper Lock Bushing | Arm Style
Global Part Number GPN:
580275
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
3020
Number of Grooves:
3
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
19
Outside Diameter - Millimeter:
482.6
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
19
Outside Diameter - Millimeter:
482.6
Other Features:
QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
1
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
19
Outside Diameter - Millimeter:
482.6
Other Features:
Split Taper Bushing | Arm Style | Type 16
Global Part Number GPN:
14258
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
Q1
Number of Grooves:
2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
19
Outside Diameter - Millimeter:
482.6
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
E
Number of Grooves:
8