52-14P170-4040
Description
52-14P170-4040 TIMING PULLEY ; 14MM PIT 170MM W CAST IRON TPL 52T
Part # 52-14P170-4040
BDI # 22721563
Features
Pitch Diameter - Inch:
9.134
Flange Outside Diameter - Millimeter:
246.05
Inch - Metric:
Metric
Outside Diameter - Inch:
9.012
Face Width - Millimeter:
187.452
Face Width - Inch:
7.38
Belt Pitch:
14 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
232
Mounting Method:
Bushed
52-14P115-4040
Description
52-14P115-4040 TIMING PULLEY ; 14MM PIT 115MM W CAST IRON TPL 52T
Part # 52-14P115-4040
BDI # 22721557
Features
Pitch Diameter - Inch:
9.134
Flange Outside Diameter - Millimeter:
246.05
Inch - Metric:
Metric
Outside Diameter - Inch:
9.012
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
232
Mounting Method:
Bushed
60-14P115-4040
Description
60-14P115-4040 TIMING PULLEY ; 14MM PIT 115MM W CAST IRON TPL 60T
Part # 60-14P115-4040
BDI # 22727414
Features
Pitch Diameter - Inch:
10.512
Flange Outside Diameter - Millimeter:
281.102
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
267
Mounting Method:
Bushed
56-14P115-4040
Description
56-14P115-4040 TIMING PULLEY ; 14MM PIT 115MM W CAST IRON TPL 56T
Part # 56-14P115-4040
BDI # 22725112
Features
Pitch Diameter - Inch:
9.843
Flange Outside Diameter - Millimeter:
263.017
Inch - Metric:
Metric
Outside Diameter - Inch:
9.717
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
250
Mounting Method:
Bushed
56-14P170-4040
Description
56-14P170-4040 TIMING PULLEY ; 14MM PIT 170MM W CAST IRON TPL 56T
Part # 56-14P170-4040
BDI # 22725117
Features
Pitch Diameter - Inch:
9.843
Flange Outside Diameter - Millimeter:
263.017
Inch - Metric:
Metric
Outside Diameter - Inch:
9.717
Face Width - Millimeter:
187.452
Face Width - Inch:
7.38
Belt Pitch:
14 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
250
Mounting Method:
Bushed