QD28H100
Description
QD28H100 TIMING PULLEY ; 1/2" PIT 1" BELT W CI SDS BUSHED 28T
Part # QD28H100
BDI # 22736634
Features
Pitch Diameter - Inch:
4.456
Flange Outside Diameter - Millimeter:
119.05
Inch - Metric:
Inch
Outside Diameter - Inch:
4.402
Face Width - Millimeter:
33.325
Face Width - Inch:
1.312
Belt Pitch:
1/2 Inch
Other Features:
Type D1F | Quick Disconnect Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
113.182
Mounting Method:
Bushed
25V590SDS
Description
25V590SDS V-BELT PULLEY ; 2 GRV 5V BELT SDS BUSHING CAST IRON
Part # 25V590SDS
BDI # 22695627
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.9
Outside Diameter - Millimeter:
149.86
Other Features:
Solid Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SDS
Number of Grooves:
2
QD48-8M-20
Description
QD48-8M-20 TIMING PULLEY ; 8MM PIT 20MM W CI SDS BUSHED 48T
Part # QD48-8M-20
BDI # 22737611
Features
Pitch Diameter - Inch:
4.803
Flange Outside Diameter - Millimeter:
130.988
Inch - Metric:
Metric
Outside Diameter - Inch:
4.76
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
Type C1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
122
Mounting Method:
Bushed
25V550SDS
Description
25V550SDS V-BELT PULLEY ; 2 GRV 5V BELT SDS BUSHING CAST IRON
Part # 25V550SDS
BDI # 22695623
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.5
Outside Diameter - Millimeter:
139.7
Other Features:
Solid Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SDS
Number of Grooves:
2
25V465SDS
Description
25V465SDS V-BELT PULLEY ; 2 GRV 5V BELT SDS BUSHING CAST IRON
Part # 25V465SDS
BDI # 22695612
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.65
Outside Diameter - Millimeter:
118.11
Other Features:
Solid Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SDS
Number of Grooves:
2