Page 1 of 16

Next

Compare
12MP012M6CA3

COMPARE

12MP012M6CA3

Description
12MP012M6CA3 TIMING PULLEY ; 0.08" PIT 0.125" BELT ALUM 3MM BORE 12T

B & B MANUFACTURING

Part # 12MP012M6CA3

BDI # 22699971

Features

Pitch Diameter - Inch: 0.315
Flange Outside Diameter - Millimeter: 12.2
Inch - Metric: Metric
Outside Diameter - Inch: 0.287
Face Width - Millimeter: 5.105

Face Width - Inch: 0.201
Belt Pitch: 2.03 MM
Other Features: Type 6C | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 8
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
12LF050X3/8

COMPARE

12LF050X3/8

Description
12LF050X3/8 TIMING PULLEY ; 3/8" PIT 1/2" BELT W 3/8" BORE STEEL 12T

B & B MANUFACTURING

Part # 12LF050X3/8

BDI # 22699924

Features

Pitch Diameter - Inch: 1.432
Flange Outside Diameter - Millimeter: 42.062
Inch - Metric: Inch
Outside Diameter - Inch: 1.402
Face Width - Millimeter: 19.05

Face Width - Inch: 0.75
Belt Pitch: 3/8 Inch
Other Features: Type 6F | Steel
Pitch Diameter - Millimeter: 36.373
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
12LT187-6CA1

COMPARE

12LT187-6CA1

Description
12LT187-6CA1 TIMING PULLEY ; 0.0816" PIT 0.188" W 1/8" BORE ALUM 12T

B & B MANUFACTURING

Part # 12LT187-6CA1

BDI # 22699951

Features

Pitch Diameter - Inch: 0.312
Flange Outside Diameter - Millimeter: 12.192
Inch - Metric: Inch
Outside Diameter - Inch: 0.292
Face Width - Millimeter: 6.731

Face Width - Inch: 0.265
Belt Pitch: 0.082 Inch
Other Features: Type 6C | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 7.925
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
12MP012-6CA1

COMPARE

12MP012-6CA1

Description
12MP012-6CA1 TIMING PULLEY ; 0.08" PIT 0.125" BELT ALUM 1/8" BORE 12T

B & B MANUFACTURING

Part # 12MP012-6CA1

BDI # 22699968

Features

Pitch Diameter - Inch: 0.306
Flange Outside Diameter - Millimeter: 12.192
Inch - Metric: Inch
Outside Diameter - Inch: 0.286
Face Width - Millimeter: 5.105

Face Width - Inch: 0.201
Belt Pitch: 0.08 Inch
Other Features: Type 6C | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 7.772
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
12XL037-6A2

COMPARE

12XL037-6A2

Description
12XL037-6A2 TIMING PULLEY ; 0.200" PIT 3/8" W 3/16" BORE ALUM 12T

B & B MANUFACTURING

Part # 12XL037-6A2

BDI # 22701854

Features

Pitch Diameter - Inch: 0.764
Inch - Metric: Inch
Outside Diameter - Inch: 0.744
Face Width - Millimeter: 14.3
Face Width - Inch: 0.563

Belt Pitch: 1/5 Inch
Other Features: Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 19.406
Mounting Method: Finished Bore
Belt Width - Millimeter: 9.525

Price Inventory : Available to order
Loading Price
QTY