12MP012M6CA3
Description
12MP012M6CA3 TIMING PULLEY ; 0.08" PIT 0.125" BELT ALUM 3MM BORE 12T
Part # 12MP012M6CA3
BDI # 22699971
Features
Pitch Diameter - Inch:
0.315
Flange Outside Diameter - Millimeter:
12.2
Inch - Metric:
Metric
Outside Diameter - Inch:
0.287
Face Width - Millimeter:
5.105
Face Width - Inch:
0.201
Belt Pitch:
2.03 MM
Other Features:
Type 6C | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
8
Mounting Method:
Finished Bore
12LF050X3/8
Description
12LF050X3/8 TIMING PULLEY ; 3/8" PIT 1/2" BELT W 3/8" BORE STEEL 12T
Part # 12LF050X3/8
BDI # 22699924
Features
Pitch Diameter - Inch:
1.432
Flange Outside Diameter - Millimeter:
42.062
Inch - Metric:
Inch
Outside Diameter - Inch:
1.402
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Type 6F | Steel
Pitch Diameter - Millimeter:
36.373
Mounting Method:
Finished Bore
12LT187-6CA1
Description
12LT187-6CA1 TIMING PULLEY ; 0.0816" PIT 0.188" W 1/8" BORE ALUM 12T
Part # 12LT187-6CA1
BDI # 22699951
Features
Pitch Diameter - Inch:
0.312
Flange Outside Diameter - Millimeter:
12.192
Inch - Metric:
Inch
Outside Diameter - Inch:
0.292
Face Width - Millimeter:
6.731
Face Width - Inch:
0.265
Belt Pitch:
0.082 Inch
Other Features:
Type 6C | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
7.925
Mounting Method:
Finished Bore
12MP012-6CA1
Description
12MP012-6CA1 TIMING PULLEY ; 0.08" PIT 0.125" BELT ALUM 1/8" BORE 12T
Part # 12MP012-6CA1
BDI # 22699968
Features
Pitch Diameter - Inch:
0.306
Flange Outside Diameter - Millimeter:
12.192
Inch - Metric:
Inch
Outside Diameter - Inch:
0.286
Face Width - Millimeter:
5.105
Face Width - Inch:
0.201
Belt Pitch:
0.08 Inch
Other Features:
Type 6C | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
7.772
Mounting Method:
Finished Bore
12XL037-6A2
Description
12XL037-6A2 TIMING PULLEY ; 0.200" PIT 3/8" W 3/16" BORE ALUM 12T
Part # 12XL037-6A2
BDI # 22701854
Features
Pitch Diameter - Inch:
0.764
Inch - Metric:
Inch
Outside Diameter - Inch:
0.744
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
19.406
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9.525