QD144-8M-50

COMPARE

QD144-8M-50

Description
QD144-8M-50 TIMING PULLEY ; 8MM PIT 50MM BELT W CI E BUSHED 144T

B & B MANUFACTURING

Part # QD144-8M-50

BDI # 22735915

Features

Pitch Diameter - Inch: 14.449
Inch - Metric: Metric
Outside Diameter - Inch: 14.386
Face Width - Millimeter: 60.325
Face Width - Inch: 2.375

Belt Pitch: 8 MM
Other Features: Type D3 | Quick Disconnect Bushing | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 367
Mounting Method: Bushed
Belt Width - Millimeter: 50

Price Inventory : Available to order
Loading Price
QTY
144-8P20-2517

COMPARE

144-8P20-2517

Description
144-8P20-2517 TIMING PULLEY ; 8MM PIT 20MM W CAST IRON TPL 144T

B & B MANUFACTURING

Part # 144-8P20-2517

BDI # 22705231

Features

Pitch Diameter - Inch: 14.449
Inch - Metric: Metric
Outside Diameter - Inch: 14.382
Face Width - Millimeter: 28.702
Face Width - Inch: 1.13

Belt Pitch: 8 MM
Other Features: Type C3 | Taper Lock Bushing | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 367
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
144-8P50-3020

COMPARE

144-8P50-3020

Description
144-8P50-3020 TIMING PULLEY ; 8MM PIT 50MM W CAST IRON TPL 144T

B & B MANUFACTURING

Part # 144-8P50-3020

BDI # 22705238

Features

Pitch Diameter - Inch: 14.449
Inch - Metric: Metric
Outside Diameter - Inch: 14.382
Face Width - Millimeter: 60.452
Face Width - Inch: 2.38

Belt Pitch: 8 MM
Other Features: Type A3 | Taper Lock Bushing | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 367
Mounting Method: Bushed
Belt Width - Millimeter: 50

Price Inventory : Available to order
Loading Price
QTY
144-8P85-3535

COMPARE

144-8P85-3535

Description
144-8P85-3535 TIMING PULLEY ; 8MM PIT 85MM W CAST IRON TPL 144T

B & B MANUFACTURING

Part # 144-8P85-3535

BDI # 22705243

Features

Pitch Diameter - Inch: 14.449
Inch - Metric: Metric
Outside Diameter - Inch: 14.382
Face Width - Millimeter: 95.25
Face Width - Inch: 3.75

Belt Pitch: 8 MM
Other Features: Type D1 | Taper Lock Bushing | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 367
Mounting Method: Bushed
Belt Width - Millimeter: 85

Price Inventory : Available to order
Loading Price
QTY
144-8P30-2517

COMPARE

144-8P30-2517

Description
144-8P30-2517 TIMING PULLEY ; 8MM PIT 30MM W CAST IRON TPL 144T

B & B MANUFACTURING

Part # 144-8P30-2517

BDI # 22705234

Features

Pitch Diameter - Inch: 14.449
Inch - Metric: Metric
Outside Diameter - Inch: 14.382
Face Width - Millimeter: 38.1
Face Width - Inch: 1.5

Belt Pitch: 8 MM
Other Features: Type C3 | Taper Lock Bushing | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 367
Mounting Method: Bushed
Belt Width - Millimeter: 30

Price Inventory : Available to order
Loading Price
QTY