28-3M09-6FA3
Description
28-3M09-6FA3 TIMING PULLEY ; 3MM PITCH 9MM BELT W 1/4" BORE ALUM 28T
Part # 28-3M09-6FA3
BDI # 21505868
Features
Pitch Diameter - Inch:
1.053
Flange Outside Diameter - Millimeter:
29.794
Inch - Metric:
Metric
Outside Diameter - Inch:
1.023
Face Width - Millimeter:
12.852
Face Width - Inch:
0.506
Belt Pitch:
3 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
26.746
Mounting Method:
Finished Bore
28-3M09M6FA6
Description
28-3M09M6FA6 TIMING PULLEY ; 3MM PITCH 9MM BELT W 6MM BORE ALUM 28T
Part # 28-3M09M6FA6
BDI # 22698818
Features
Pitch Diameter - Inch:
1.063
Flange Outside Diameter - Millimeter:
29.8
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Face Width - Millimeter:
12.8
Face Width - Inch:
0.504
Belt Pitch:
3 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
27
Mounting Method:
Finished Bore
QD28H300
Description
QD28H300 TIMING PULLEY ; 1/2" PIT 3" BELT W CI SD BUSHED 28T
Part # QD28H300
BDI # 22736646
Features
Pitch Diameter - Inch:
4.456
Flange Outside Diameter - Millimeter:
119.05
Inch - Metric:
Inch
Outside Diameter - Inch:
4.402
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
Type D1F | Quick Disconnect Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
113.182
Mounting Method:
Bushed
28MP025-SFM2
Description
28MP025-SFM2 SYNCHRONOUS PULLEY, 3/16 INCH BORE (SMARTCATALOG)
Part # 28MP025-SFM2
BDI # 26269266
Features
Pitch Diameter - Inch:
0.713
Flange Outside Diameter - Millimeter:
22.352
Inch - Metric:
Inch
Outside Diameter - Inch:
0.693
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type SFM | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
18.11
Mounting Method:
Finished Bore
28XXHR200
Description
28XXHR200 TIMING PULLEY ; 1-1/2" PIT 2" BELT W R1 BUSHED CI 28T
Part # 28XXHR200
BDI # 22699860
Features
Pitch Diameter - Inch:
11.141
Flange Outside Diameter - Millimeter:
281
Inch - Metric:
Inch
Outside Diameter - Inch:
11.021
Face Width - Millimeter:
66.675
Face Width - Inch:
2.625
Belt Pitch:
1-1/4 Inch
Other Features:
Type 12 | Split Taper Bushing | Trapezoidal Pitch | Ductile Iron | Steel Flange
Pitch Diameter - Millimeter:
282.981
Mounting Method:
Bushed