F200-14MX37-3020
Description
F200-14MX37-3020 TIMING PULLEY ; 14MM PIT 37MM W 3020 BUSHED CI 200T
Part # F200-14MX37-3020
BDI # 22732580
Features
Pitch Diameter - Inch:
35.079
Inch - Metric:
Metric
Outside Diameter - Inch:
34.98
Face Width - Millimeter:
52.4
Face Width - Inch:
2.063
Belt Pitch:
14 MM
Other Features:
Type C-3 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
891
Mounting Method:
Bushed
Belt Width - Millimeter:
37
45V3150F
Description
45V3150F V-BELT PULLEY ; 4 GRV 5V BELT F BUSHING CAST IRON
Part # 45V3150F
BDI # 22685688
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
31.5
Outside Diameter - Millimeter:
800.1
Other Features:
Arm Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
F
Number of Grooves:
4
58V3550M
Description
58V3550M V-BELT PULLEY ; 5 GRV 8V BELT M BUSHING CAST IRON
Part # 58V3550M
BDI # 22726482
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
35.5
Outside Diameter - Millimeter:
901.7
Other Features:
Arm Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
M
Number of Grooves:
5
192-14P170-6050
Description
192-14P170-6050 TIMING PULLEY ; 14MM PIT 170MM W CAST IRON TPL 192T
Part # 192-14P170-6050
BDI # 22718884
Features
Pitch Diameter - Inch:
33.701
Inch - Metric:
Metric
Outside Diameter - Inch:
33.575
Face Width - Millimeter:
187.452
Face Width - Inch:
7.38
Belt Pitch:
14 MM
Other Features:
Type D3 | Taper Lock Bushing | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
856
Mounting Method:
Bushed
Belt Width - Millimeter:
170
43V3350E
Description
43V3350E V-BELT PULLEY ; 4 GRV 3V BELT E BUSHING CAST IRON
Part # 43V3350E
BDI # 22722388
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
33.5
Outside Diameter - Millimeter:
850.9
Other Features:
Arm Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
E
Number of Grooves:
4