W2914M65-MPB
Description
W2914M65-MPB SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W2914M65-MPB
BDI # 612974
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
141.224
Inch - Metric:
Metric
Outside Diameter - Inch:
4.981
Face Width - Millimeter:
69.063
Face Width - Inch:
2.719
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577901
Pitch Diameter - Millimeter:
129.235
W2914M90-MPB
Description
W2914M90-MPB SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W2914M90-MPB
BDI # 612975
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
141.224
Inch - Metric:
Metric
Outside Diameter - Inch:
4.981
Face Width - Millimeter:
95.072
Face Width - Inch:
3.743
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577902
Pitch Diameter - Millimeter:
129.235
PL5-029DF090
Description
PL5-029DF090 TIMING BELT PULLEY ; NON RETURNABLE PLASTIC
Part # 54795
BDI # 173805
Features
Pitch Diameter - Inch:
1.817
Flange Outside Diameter - Millimeter:
51.308
Inch - Metric:
Metric
Outside Diameter - Inch:
1.772
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PL Series | Double Flange | Fiberglass Reinforced Lexan
Pitch Diameter - Millimeter:
46.152
Mounting Method:
Rough Bore
P29-14MGT-115-MPB
Description
P29-14MGT-115-MPB SYNCHRONOUS PULLEY ; NON-RETURNABLE 29GROVES 14MM P 115MM W
Part # 77111029
BDI # 1125595
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
141.275
Inch - Metric:
Metric
Outside Diameter - Inch:
4.978
Face Width - Millimeter:
125.222
Face Width - Inch:
4.93
Belt Pitch:
14 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
141.224
Inch - Metric:
Metric
Outside Diameter - Inch:
4.978
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Rough Bore
Belt Width - Millimeter:
85