Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
2.125
Sync RPM:
500
Shaft Diameter - Millimeter:
53.975
Overall Length - Inch:
34.69
Current:
DC
Inch - Metric:
Inch
Horse Power:
10HP
Base to Center Height - Millimeter:
158.75
Mounting Method:
F1 Face
Features
Enclosure:
DPG
Shaft Diameter - Inch:
2.375
Sync RPM:
1750
Shaft Diameter - Millimeter:
60.325
Overall Length - Inch:
37.38
Current:
DC
Inch - Metric:
Inch
Horse Power:
50HP
Base to Center Height - Millimeter:
177.8
Mounting Method:
F1 Face
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
2.375
Sync RPM:
500
Shaft Diameter - Millimeter:
60.325
Overall Length - Inch:
42.44
Current:
DC
Inch - Metric:
Inch
Horse Power:
15HP
Base to Center Height - Millimeter:
158.75
Mounting Method:
F1 Face
T28-0072-0075
Description
T28-0072-0075 ; POR 15HP 1750/2300RPM 240V DC MOTOR
Part # T28-0072-0075
BDI # 21822038
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1750 | 2300
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
35.84
Current:
DC
Inch - Metric:
Inch
Horse Power:
15HP
Base to Center Height - Millimeter:
177.8
Mounting Method:
F1 Face
Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.375
Sync RPM:
1750
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
34.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
9HP
Base to Center Height - Millimeter:
177.8
Mounting Method:
F1 Face