BL6410
Description
BL6410 FAN AND BLOWER MOTOR ; 1/8HP 1050RPM 115V 42 FRAME
Part # BL6410
BDI # 24872034
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1050
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Current:
AC
Inch - Metric:
Inch
Horse Power:
0.13HP
Other Features:
Current Rating 5.2 Ampere | 6 Poles
Mounting Method:
Resilient Ring
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.5
Sync RPM:
775/650/525
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.25
Inch - Metric:
Inch
Horse Power:
0.13HP
Other Features:
Current Rating 1.5 Ampere | 8 Poles
Mounting Method:
Resilient
OBG2004
Description
OBG2004 CIRCULATOR PUMP MOTOR ; 1/8HP 1PH 1800RPM 115V 48Y FRAME OPEN
Part # OBG2004
BDI # 24534753
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
3.44
Inch - Metric:
Inch
Horse Power:
0.13HP
Other Features:
Current Rating 3.1 Ampere | 4 Poles
Mounting Method:
Resilient
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.68
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.13HP
Other Features:
SCR Drive | Current Rating 1.4 Ampere
Mounting Method:
Round Frame
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.57
Inch - Metric:
Inch
Horse Power:
0.13HP
Other Features:
Current Rating 2.8 Ampere | 4 Poles
Mounting Method:
Cushion